Beli distributor sandal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JONNESWAY Voltage Tester Digital Advance Timing Light with Tach/Dwell (Alat Uji Kelistrikan Otomotif)
    Mulai

    Rp3.699.900

    JONNESWAY Voltage Tester Digital Advance Timing Light with Tach/Dwell (Alat Uji Kelistrikan Otomotif)
    Deskripsi:
    - Professional quality tool works with conventional and distributor less (DIS) ignition systems. - Heavy chrome plated die cast metal housing with protective rubber nose. - Large LED makes readings easy. - Works on all 12 volt gasoline engines. - Detachable heavy duty inductive pick-up clamps and leads for easy operation and replacement. - Bright xenon flash tube provides concentrated light for easy visibility of timing mark. - Functions : Advance : 0-60 Degrees BTDC. Tach : 200-10000 RPM. Dwell : 0-99.9%. Volt : 0-16V.
  2. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.999.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  3. LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)
    Mulai

    Rp109.900

    LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)
    Deskripsi:
    Narrow-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle.
    atribut:
    • UNSPSC: 24122002
    • Autoclavable: No
    • Basic Material: Plastic
    • Body Color: White
    • Body Diameter (mm): 93.2
    • Body Material: LDPE
    • Capacity (fl oz): 32
    • Capacity (ml): 1000
    • Clarity: Translucent
    • Closure Color: Clear
    • Closure Included: Yes
    • Closure Material: Polypropylene
    • Imprinting: No Imprinting
    • Imprinting Group: No Imprinting or Write On
    • Manufacturer Part Number: 6FAV6
    • Mouth Size: Narrow
    • Overall Height (mm): 275
    • Product Type: Wash Bottle
    • Spout Style: Standard Spout
    • Vented/Nonvented: Nonvented
  4. WESTWARD Tungsten Electrode (Jarum Las Argon)
    Mulai

    Rp989.900

    WESTWARD Tungsten Electrode (Jarum Las Argon)
    atribut:
    • Item: Tungsten Electrode
    • Electrode Material: Tungsten
    • Welding Processes: TIG Welding (GTAW)
    • Overall Length (inch): 7
    • Standards: AWS A5.12
  5. STANLEY Mechanics Tool Set (Kunci Sok)
    Mulai

    Rp4.799.900

    STANLEY Mechanics Tool Set (Kunci Sok)
    Deskripsi:
    The STANLEY® 145 Piece Master Mechanics Tool Set includes a complete selection of high-quality ratchet handles, sockets, extensions, hex keys, and more. This set gives you easy access to a range of popular hand tools in variety of sizes.Includes(1) 3/8" Drive Pear Head Ratchet(1) 3/8" Drive Extension Bar – 3"(8) 3/8" Drive Deep Sockets – 6 pt(20) 3/8" Drive Sockets – 6 pt(1) 1/4" Drive Pear Head Ratchet(1) 1/4" Drive Extension Bar – 6"(22) 1/4" Drive Deep Sockets – 6 pt(24) 1/4" Drive Sockets – 6 pt(1) 1/4" Bit Holder(1) 1/4" Spinner Handle(8) Combination Wrenches(16) Hex Keys – SAE & Metric(30) 1/4" Drive Specialty Bits(10) Nut Bits(1) 3/8" Drive 6 pt Spark Plug Socket - 5/8"(1) Blow Molded Carry Case
  6. PROTO End Cutting Pliers (Tang Kakatua)
    Mulai

    Rp909.900

    PROTO End Cutting Pliers (Tang Kakatua)
    Deskripsi:
    Proto Miniature End-Cutting Nippers Pliers are hot-drop forged with a high-polish finish for high strength and easy cleaning; hardened and tempered jaws provide excellent strength and durability. Dual leaf spring design keeps the jaws open for quick use.- Slip-resistant Electro-Static Discharge (ESD) cushioned grips- For use in limited access or confined areas
    atribut:
    • Jaw Width (inch): 1/2
    • Jaw Length (inch): 1/4
    • Handle Color: Red
    • Insulated: Yes
    • Handle Material: Steel
    • Cutting Capacity by Material (inch): 7/16
    • ESD Safe: Yes
    • Features: Dual Leaf Spring Design, Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grip
    • Handle Style: Dipped
    • Jaw Material: Steel
    • Overall Length (inch): 4
    • Standards: ASME B107.25M, B107.38M, ESD S.541 (Formerly EIA-541), MIL-PRF-81705D
  7. KIM LIGHTING Pathway & Step Light
    Mulai

    Rp8.599.900

    KIM LIGHTING Pathway & Step Light
    Deskripsi:
    LED step lights are landscape lighting fixtures that project a bright, clean light and reach full brightness instantly. They last longer and use significantly less energy than other types of step lights. They also produce very little heat and can withstand temperature changes and humidity.
    atribut:
    • UNSPSC: 39112102
    • Color Rendering Index: 80
    • Color Temperature (Kelvin): 3000
    • Fixture Mounting Location: Wall
    • Fixture Wattage (W): 10.8
    • Height (inch): 3-1/2
    • Length (inch): 9-3/8
    • Light Technology: LED
    • Lumens (lm): 167
    • Lumens per Watt (lm/W): 60
    • Mount Type: Surface
    • Operating Temperature Range (°F): -40 to 122
    • Rated Life (hour): 50000
    • Standards: ADA Compliant; IP66 Rated; UL Certified
    • Voltage (V): 120 to 277 AC
    • Width (inch): 4-1/2
  8. Non Brand Coat Rack
    Mulai

    Rp519.900

    Non Brand Coat Rack
    atribut:
    • UNSPSC: 56101503
    • Type: Wall Mount
  9. PROTO Hex Key (Kunci L)
    Mulai

    Rp449.900

    PROTO Hex Key (Kunci L)
    atribut:
    • Specification ASME: ASME B18.3
    • Finish: Black Oxide
    • Corrosion Resistant: Yes
    • Driver Material: Alloy Steel
    • End Shape: Hex
    • Grip Style: Plastic Coated
    • Handle Material: Plastic
    • Handle Type: Plain
    • Key Shape: T
    • Length Family: Long
    • Material: Alloy Steel
    • Number of Tips: 1
    • Tether Ready: Yes
    • Working Angle (°): 90
Daftar Harga distributor sandal Terbaru October 2026
JONNESWAY Voltage Tester Digital Advance Timing Light with Tach/Dwell (Alat Uji Kelistrikan Otomotif)Rp3.699.900
NOTRAX Electric-Shock Protection MatRp1.999.900
LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)Rp109.900
WESTWARD Tungsten Electrode (Jarum Las Argon)Rp989.900
STANLEY Mechanics Tool Set (Kunci Sok)Rp4.799.900
PROTO End Cutting Pliers (Tang Kakatua)Rp909.900
KIM LIGHTING Pathway & Step LightRp8.599.900
Non Brand Coat RackRp519.900
PROTO Hex Key (Kunci L)Rp449.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)